Skip Content
SAFETY LABEL ARC FLASH VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY LABEL ARC FLASH VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLELC315
  • Mfr. Model # LELC315
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Technical Specs

  • Height 5"
  • Width 7"
  • Material Dura Vinyl
  • Item Label
  • Legend Danger Arc Flash and Shock Hazard Appropriate PPE Required Follow All Safety Procedures and Wear Proper PPE In Accordance To NFPA 70E Failure To Comply Can Result In Serious Injury Or Death (w/Picto)
  • Standards NFPA 70E, 2012
  • Shape Rectangle
  • Language English
  • Header Danger
  • Legend Color Black
  • Background Color White
  • Legend Style Text and Symbol
  • Header Legend Color White
  • Header Background Color Red
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list