SAFETY LABEL ARC FLASH VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY LABEL ARC FLASH VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLELC309
  • Mfr. Model # LELC309
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 3-1/2"
  • Item Label
  • Width 5"
  • Material Dura Vinyl
  • Legend Warning Arc Flash and Shock Hazard Appropriate PPE Required Appropriate PPE and Tools Required When Working On This Equipment (w/Picto)
  • Standards NFPA 70E, 2012
  • Language English
  • Header Warning
  • Shape Rectangle
  • Legend Style Text
  • Legend Color Black
  • Background Color White
  • Header Legend Color Black
  • Header Background Color Orange
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list