Skip Content
SAFETY LABEL ARC FLASH VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY LABEL ARC FLASH VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLELC308
  • Mfr. Model # LELC308
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 3-1/2"
  • Item Label
  • Width 5"
  • Material Dura Vinyl
  • Legend Warning Arc Flash and Shock Hazard Appropriate PPE Required Failure To Comply With NFPA 70E Requirements Can Result In Serious Injury Or Death
  • Standards NFPA 70E, 2012
  • Shape Rectangle
  • Header Warning
  • Legend Color Black
  • Background Color White
  • Header Legend Color Black
  • Legend Style Text
  • Header Background Color Orange
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list