Skip Content
SAFETY KNIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY KNIFE

SLICE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XVR1
  • Mfr. Model # 6XVR1
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Features Stays Sharp Longer Than Steel, Adjustable Length Blade, Blade Storage
  • Handle Type Plastic
  • Includes (1) Double-Sided Ceramic Blade
  • Item Utility Knife
  • Blade Type Retractable, Double Sided
  • Overall Length 7"
  • Number of Blades Included 1
  • Blade Change Yes
  • Blade Material Ceramic
  • Application General Purpose
  • Handle Colour Black/Orange
  • Overall Width 3"
  • Position 1
  • Stores (2) Blades
  • Handle Material Plastic
  • Overall Thickness 13/16"
  • Blade Operation Retractable
  • Tether Capable Not Tether Capable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list