Skip Content
Discontinued with Replacement
SAFETY KNIFE,YELLOW,1 1/4 W,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY KNIFE,YELLOW,1 1/4 W,PK 10

KLEVER KUTTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZGL2
  • Mfr. Model # 3ZGL2
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs
Suggested Replacement Product
CUTTER NSF 5-3/4IN YELLOW

Price: NA

Technical Specs

  • Application Opening Boxes and Cartons
  • Features Two Cutting Areas, Protects Contents from Damage
  • Handle Type Straight
  • Item Safety Utility Knife
  • Handle Colour Yellow
  • Blade Type Utility
  • Overall Length 5-3/4"
  • Position 1
  • Overall Width 1-1/4"
  • Standards NSF Approved
  • Blade Material Carbon Steel
  • Stores No
  • Handle Material Plastic
  • Number of Blades Included 1
  • Overall Thickness 3/8"
  • Blade Change No
  • Includes Blade
  • Disposable Yes
  • Left/Right Hand Right Handed
  • Metal Detectable No
  • Blade Operation Fixed Blade
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list