Skip Content
Discontinued with Replacement
SAFETY KNIFE,BLACK,1 1/4 IN W,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY KNIFE,BLACK,1 1/4 IN W,PK10

KLEVER KUTTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZGK9
  • Mfr. Model # 3ZGK9
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs
Suggested Replacement Product
CUTTER NSF 5-3/4IN BLACK

Price: NA

Technical Specs

  • Application Opening Boxes and Cartons
  • Features Two Cutting Areas, Protects Contents from Damage
  • Handle Type Straight
  • Item Safety Utility Knife
  • Handle Colour Black
  • Overall Length 5-3/4"
  • Overall Width 1-1/4"
  • Blade Type Utility
  • Position 1
  • Standards NSF Approved
  • Blade Material Carbon Steel
  • Handle Material Plastic
  • Blade Change No
  • Stores No
  • Overall Thickness 3/8"
  • Number of Blades Included 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List