SAFETY INTERLOCK SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SAFETY INTERLOCK SWITCH

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXCSE7313
  • Mfr. Model # XCSE7313
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.81 lbs

Technical Specs

  • Height 1.73"
  • Item Safety Interlock Switch
  • Depth 5.75"
  • Style Actuating Key, Solenoid Locking
  • Width 3.86"
  • Contact Form 1NO, 2NC
  • Description/Special Features Water Tight, Dust Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure, Orange LED - Green LED Pilot Light
  • Operating Force 4.5 lbs.
  • Series XCSE
  • Operating Temp. Range -13 Degrees - 158 Degrees F
  • Standards UL, CSA
  • Conduit Size 1/2" NPT
  • AC Contact Rating 6A @ 300V
  • IP Rating 67
  • Actuator Length Key Dependent

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list