Skip Content
SAFETY GRID 4X40 BLACK/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY GRID 4X40 BLACK/YELLOW

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX531R0048BY
  • Mfr. Model # 531R0048BY
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2669
  • Shipping Weight 235.0 lbs

Technical Specs

  • Colour Black with Yellow Border
  • Length 40 ft.
  • Item Drainage Mat
  • Thickness 1/2"
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM E648-94A, NSF Certified
  • Width 4 ft.
  • Mat Shape Rectangle
  • Mat Surface Pattern Welded Duckboard
  • Edges Straight
  • Oil Resistant No
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Antifatigue Yes
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Welding Safe No
  • Anti-Slip Surface Yes
  • Shape of Drainage Holes Ellipse
  • Mat Ramp Material No Ramp
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list