Skip Content
SAFETY GRID 3X40 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY GRID 3X40 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX531R0036BL
  • Mfr. Model # 531R0036BL
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2669
  • Shipping Weight 181.0 lbs

Technical Specs

  • Colour Black
  • Item Drainage Mat
  • Length 40 ft.
  • Width 3 ft.
  • Thickness 1/2"
  • Edges Straight
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM E648-94A, NSF Certified
  • Antimicrobial No
  • Oil Resistant No
  • Mat Shape Rectangle
  • Mat Surface Pattern Welded Duckboard
  • Brake Fluid Resistant No
  • Antifatigue Yes
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Shape of Drainage Holes Ellipse
  • Welding Safe No
  • Anti-Slip Surface Yes
  • Mat Surface Material Vinyl
  • Mat Ramp Material No Ramp
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list