Skip Content
SAFETY GRID 2X40 BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY GRID 2X40 BLUE

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX531R0024BU
  • Mfr. Model # 531R0024BU
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2669
  • Shipping Weight 132.0 lbs

Technical Specs

  • Length 40 ft.
  • Colour Blue
  • Item Drainage Mat
  • Width 2 ft.
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM E648-94A, NSF Certified
  • Mat Surface Pattern Welded Duckboard
  • Thickness 1/2"
  • Edges Straight
  • Mat Shape Rectangle
  • Oil Resistant No
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antifatigue Yes
  • Shape of Drainage Holes Ellipse
  • Mat Ramp Material No Ramp
  • Anti-Slip Surface Yes
  • Welding Safe No
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list