SAFETY GOGGLES - CLEAR VENTIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SAFETY GOGGLES - CLEAR VENTIL

BOLLE SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOLBL15API
  • Mfr. Model # BL15API
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.167 lbs

Technical Specs

  • Item Safety Goggles
  • Frame Colour Clear
  • Lens Colour Clear
  • Standards CSA Z94.3
  • Lens Material Polycarbonate
  • Frame Material TPR
  • UV Protection No
  • Strap Material Nylon
  • Primary Lens Color Clear
  • Protective Goggle Item Safety

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list