SAFETY GLASSESCLEAR DIOPTRIC 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY GLASSESCLEAR DIOPTRIC 3

BOLLE SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOLIRIDPSI3
  • Mfr. Model # IRIDPSI3
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Size OSFA
  • Includes Adjustable Cord
  • Lens Colour Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Item Safety Glasses
  • Frame Colour Black
  • Frame Material Polycarbonate
  • Standards CSA Z94.3-07, EN166 FT, ISO 9001
  • Temple Style Pivoting, Non-Slip, Ergonomic
  • Temple Colour Black, Red
  • Gender Unisex
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Frame Design Half-Frame
  • Foam Lined No
  • Series IRI-S
  • Primary Lens Color Clear
  • Eyewear Frame Style Half-Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list