Skip Content
SAFETY GLASSES WELDING SHADE 5 A-S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY GLASSES WELDING SHADE 5 A-S

BOLLE SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOLSQUWPCC5
  • Mfr. Model # SQUWPCC5
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.132 lbs

Technical Specs

  • Size OSFA
  • Includes Cord
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Material Polycarbonate
  • Lens Colour Clear
  • Standards CSA Z94.3-07, EN166 FT, ISO 9001
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Adjustable
  • Temple Colour Black
  • Gender Unisex
  • Frame Design Half-Frame
  • Foam Lined No
  • Frame Colour Shade 5.0
  • Series Squale
  • Primary Lens Color Clear
  • Eyewear Frame Style Half-Frame

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List