Skip Content
SAFETY GLASSES WELDING SHADE 5 A-S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY GLASSES WELDING SHADE 5 A-S

BOLLE SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOLSLAWPCC5
  • Mfr. Model # SLAWPCC5
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Includes Adjustable Cord
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Colour Black
  • Lens Colour Black
  • Size OSFA
  • Frame Material Polycarbonate
  • Standards CSA Z94.3-07, EN166 FT, ISO 9001
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Temple Style Straight
  • Frame Design Full-Frame
  • Foam Lined No
  • Temple Colour Black
  • Gender Unisex
  • Series Slam
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list