Skip Content
SAFETY GLASSES WELDING SHADE 5 A-S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY GLASSES WELDING SHADE 5 A-S

BOLLE SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOLB272WPCC5
  • Mfr. Model # B272WPCC5
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.088 lbs

Technical Specs

  • Item Safety Glasses
  • Size OSFA
  • Frame Colour Dark
  • Lens Colour Blue Mirror
  • Lens Coating Scratch-Resistant
  • Frame Material Nylon
  • Standards CSA Z94.3-07, EN166 FT, ISO 9001
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Temple Style Pivoting, Adjustable
  • Temple Colour Black
  • Gender Unisex
  • Frame Design Frameless
  • Foam Lined No
  • Includes Optical Insert
  • Series B272
  • Eyewear Frame Style Frameless
  • Primary Lens Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list