Skip Content
SAFETY GLASSES WELDING SHADE 3A-S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY GLASSES WELDING SHADE 3A-S

BOLLE SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOLTRACWPCC3
  • Mfr. Model # TRACWPCC3
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Size OSFA
  • Frame Colour Black
  • Includes Microfiber Pouch, Optical Insert
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Lens Colour Dark Green
  • Lens Material Polycarbonate
  • Standards CSA Z94.3-07, EN166 FT, ISO 9001
  • Frame Material Polycarbonate
  • UV Protection Yes
  • Temple Style Non-Slip
  • Temple Colour Black
  • Frame Design Full-Frame
  • Gender Unisex
  • Foam Lined No
  • Series Tracker
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Green

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List