Skip Content
SAFETY GLASSES WELDING 1.7 A-S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY GLASSES WELDING 1.7 A-S

BOLLE SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOLTRACWPCC2
  • Mfr. Model # TRACWPCC2
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Includes Microfiber Pouch, Optical Insert
  • Size OSFA
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Light Green
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Standards CSA Z94.3-07, EN166 FT, ISO 9001
  • Gender Unisex
  • Temple Colour Black
  • Temple Style Non-Slip
  • Frame Design Full-Frame
  • Foam Lined No
  • Series Tracker
  • Primary Lens Color Green
  • Eyewear Frame Style Full-Frame

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List