Skip Content
SAFETY GLASSES,SMOKE,SCRATCH-RESIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY GLASSES,SMOKE,SCRATCH-RESIST

RADIANS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XKE9
  • Mfr. Model # 6XKE9
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Includes Neck Cord
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Colour Black
  • Lens Colour Smoke
  • Standards ANSI Z87.1
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Style Contoured
  • UV Protection 99.9%
  • Temple Colour Black
  • Gender Unisex
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Lens Color Gray
  • Series RAD-APOCALYPSE(TM)
  • Primary Frame Color Black
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list