Skip Content
SAFETY GLASSES,SMOKE,SCRATCH-RESIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY GLASSES,SMOKE,SCRATCH-RESIST

RADIANS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XKE3
  • Mfr. Model # 6XKE3
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Smoke
  • Frame Material Nylon
  • UV Protection 99.9%
  • Standards ANSI Z87.1
  • Temple Style 4-Position Telescoping
  • Temple Colour Black
  • Lens Material Polycarbonate
  • Gender Unisex
  • Eyewear Frame Style Half-Frame
  • Photochromatic Lens No
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Series Journey(TM)
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list