Skip Content
SAFETY GLASSES,SMOKE,SCRATCH-RESIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY GLASSES,SMOKE,SCRATCH-RESIST

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NUN4
  • Mfr. Model # 3NUN4
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Smoke
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2003
  • Temple Colour Black
  • Gender Unisex
  • Photochromatic Lens No
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Series Radius(TM)
  • Primary Frame Color Black
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Temple Style Hybrid
  • Metal Detectable No
  • X-Ray Detectable No
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list