Skip Content
SAFETY GLASSES SMOKE LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY GLASSES SMOKE LENS

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIEP750S
  • Mfr. Model # EP750S
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2520
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Safety Glasses
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Frame Colour Smoke
  • Lens Colour Smoke
  • Frame Material Polycarbonate
  • Temple Style EZ-ON Temple System
  • Standards CSA Z94.3-7, ANSI Z87.1
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Temple Colour Black
  • Series OTG Extra EP750
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List