Skip Content
SAFETY GLASSES,SMOKE,ANTFG,SCRTCH-R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY GLASSES,SMOKE,ANTFG,SCRTCH-R

RADIANS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XKF5
  • Mfr. Model # 6XKF5
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Smoke
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Smoke
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1
  • UV Protection 99.9%
  • Temple Colour Black
  • Gender Unisex
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Lens Color Gray
  • Series Rad-Sequel(TM)
  • Primary Frame Color Black
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list