Skip Content
SAFETY GLASSES SMK TEMP/IO LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY GLASSES SMK TEMP/IO LENS

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIEP750IO
  • Mfr. Model # EP750IO
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2520
  • Shipping Weight 0.05 lbs

Technical Specs

  • Frame Colour I/O Mirror
  • Item Safety Glasses
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Lens Colour Indoor/Outdoor Mirror
  • Frame Material Polycarbonate
  • Standards CSA Z94.3-7, ANSI Z87.1
  • Temple Colour Black
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Temple Style EZ-ON Temple System
  • Series OTG Extra EP750
  • Primary Lens Color Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list