SAFETY-GLASSES SLATE GUNMTL CLUVXTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SAFETY-GLASSES SLATE GUNMTL CLUVXTR

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS4110X
  • Mfr. Model # S4110X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2505
  • Shipping Weight 4.17 lbs

Product Details

Uvex slate(TM) safety glasses. Matte gunmetal frame colour, clear uvextra AF lens tint and coating. Flexible spring hinge temples to adapt to different facial profiles, soft adjustable rubber temple tips and adjustable saddle pad nose piece.

Technical Specs

  • Includes Adjustable Saddle Nosepiece
  • Item Safety Glasses
  • Frame Colour Matte Gun Metal Gray
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Series Slate(TM)
  • Frame Material Nickel Silver
  • Lens Material Polycarbonate
  • Standards ANSI Z87+ (High Impact), CSA Z94.3
  • Temple Style Spring Hinge Metal, Conformable Tip
  • UV Protection 99.90%
  • Gender Unisex
  • Temple Colour Matte gunmetal
  • Primary Lens Color Clear
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Frame Color Gray
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Wraparound
  • X-Ray Detectable Yes
  • Metal Detectable Yes
  • Foam Lined No
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list