SAFETY GLASSES MID-GREEN A-S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY GLASSES MID-GREEN A-S

BOLLE SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOLB272CV
  • Mfr. Model # B272CV
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.088 lbs

Technical Specs

  • Size OSFA
  • Frame Colour Green
  • Item Safety Glasses
  • Lens Colour Green
  • Lens Coating Scratch-Resistant
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Standards CSA Z94.3-07, EN166 FT, ISO 9001
  • Temple Style Pivoting, Adjustable
  • UV Protection Yes
  • Temple Colour Black
  • Gender Unisex
  • Frame Design Frameless
  • Foam Lined No
  • Includes Optical Insert
  • Series B272
  • Primary Lens Color Green
  • Eyewear Frame Style Frameless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list