Skip Content
SAFETY GLASSES,LIGHT BLUE,SCRTCH-RS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY GLASSES,LIGHT BLUE,SCRTCH-RS

RADIANS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XKD6
  • Mfr. Model # 6XKD6
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Frosted Light Blue
  • Lens Coating Scratch-Resistant
  • Lens Colour Light Blue
  • Standards ANSI Z87.1
  • Frame Material Polycarbonate
  • Temple Colour Light Blue/Clear
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Gender Unisex
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Lens Color Blue
  • Series Mirage(TM)
  • Primary Frame Color Blue
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List