SAFETY-GLASSES IGNITE BK SILV CL UX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY-GLASSES IGNITE BK SILV CL UX

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS4400X
  • Mfr. Model # S4400X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2507
  • Shipping Weight 0.07 lbs

Product Details

Uvex Ignite(TM) safety glasses. Gloss black/Silver accented frames with clear uvextra AF lens tint and coating. Light weight frameless design, soft temple tip pads and adjustable saddle pad nose piece.

Technical Specs

  • Item Safety Glasses
  • Includes Soft Adjustable Nose Pad
  • Frame Colour Black and Silver
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Series Ignite(TM)
  • Frame Material Plastic
  • Standards ANSI.Z.87.1/1989, CA 25,035, CSA Z94.3
  • Temple Colour Black/Silver
  • UV Protection 99.90%
  • Temple Style Plastic Temples, TPE Temple Pads
  • Gender Unisex
  • Lens Material Polycarbonate
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Photochromatic Lens No
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Wraparound
  • Foam Lined No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Polarized Lens No
  • Primary Frame Color Multi-Colour
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list