Skip Content
SAFETY GLASSES,I/O,SCRATCH-RESISTAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY GLASSES,I/O,SCRATCH-RESISTAN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NUN5
  • Mfr. Model # 3NUN5
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Frame Material Nylon
  • Standards ANSI Z87.1-2003
  • Lens Material Polycarbonate
  • Lens Colour Indoor/Outdoor
  • UV Protection 99.9%
  • Temple Colour Black
  • Gender Unisex
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Indoor/Outdoor
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Series Radius(TM)
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Primary Frame Color Black
  • Temple Style Hybrid
  • Metal Detectable No
  • Polarized Lens No
  • X-Ray Detectable No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list