SAFETY GLASSES GR FRAM/CLR LENS 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY GLASSES GR FRAM/CLR LENS 20

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIEP400TGC20
  • Mfr. Model # EP400TGC20
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Frame Colour Translucent Grey
  • Item Safety Glasses
  • Lens Colour Clear
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Frame Material Polycarbonate
  • Standards CSA Z94.3-7, ANSI Z87.1
  • UV Protection Yes
  • Temple Style Curve Dual Lens
  • Temple Colour Gray
  • Lens Material Polycarbonate
  • Series Renegade EP400
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list