SAFETY GLASSES GR FRAM/CLR LENS 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY GLASSES GR FRAM/CLR LENS 15

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIEP400TGC15
  • Mfr. Model # EP400TGC15
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Frame Colour Translucent Grey
  • Item Safety Glasses
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Standards CSA Z94.3-7, ANSI Z87.1
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Curve Dual Lens
  • Temple Colour Gray
  • Series Renegade EP400
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list