Skip Content
SAFETY GLASSES CLR ANTIFOG V20 PUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY GLASSES CLR ANTIFOG V20 PUR

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCK25654
  • Mfr. Model # 25654
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2517
  • Shipping Weight 0.07 lbs

Product Details

Kleenguard* V20 Comfort Eye Protection, impact resistant with wrap around lens. 99.9% UVA/UVB protection. Has comfortable, padded temples.

Technical Specs

  • Lens Coating Scratch-Resistant
  • Frame Colour Clear
  • Size Standard
  • Item Safety Glasses
  • Standards ANSI Z87.1+ 2010, CSA Z94.3
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Padded
  • Temple Colour Black/Gray
  • Frame Design Uni-Lens
  • Primary Lens Color Clear
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list