SAFETY GLASSES CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY GLASSES CLEAR

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSSA800
  • Mfr. Model # A800
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Clear
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Frameless Uni-Lens
  • Standards ANSI Z87.1-2010
  • Temple Style 1 Piece
  • Temple Colour Gray
  • UV Protection 99.90%
  • Lens Material Polycarbonate
  • Includes Non-Slip Rubber Nose Bridge, Temples with Soft, Padded Inserts
  • Series A800
  • Gender Unisex
  • Primary Lens Color Clear
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Eyewear Frame Style Frameless
  • Primary Frame Color Clear
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • Foam Lined No
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list