SAFETY GLASSES CLEAR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY GLASSES CLEAR LENS

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIEP750C
  • Mfr. Model # EP750C
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2520
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Safety Glasses
  • Lens Colour Clear
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Frame Colour Clear
  • Standards CSA Z94.3-7, ANSI Z87.1
  • Frame Material Polycarbonate
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Temple Style EZ-ON Temple System
  • Temple Colour Black
  • Series OTG Extra EP750
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list