SAFETY GLASSES CLEAR DIOPTRIC2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY GLASSES CLEAR DIOPTRIC2

BOLLE SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOLIRIDPSI2
  • Mfr. Model # IRIDPSI2
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.061 lbs

Technical Specs

  • Includes Adjustable Cord
  • Item Safety Glasses
  • Frame Colour Black
  • Size OSFA
  • Lens Colour Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Material Polycarbonate
  • Standards CSA Z94.3-07, EN166 FT, ISO 9001
  • Lens Material Polycarbonate
  • Temple Style Pivoting, Non-Slip, Ergonomic
  • UV Protection Yes
  • Temple Colour Black/Red
  • Foam Lined No
  • Frame Design Half-Frame
  • Gender Unisex
  • Series IRI-S
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list