Skip Content
SAFETY GLASSES,CLEAR,ANTFG,SCRTCH-R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY GLASSES,CLEAR,ANTFG,SCRTCH-R

RADIANS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XKE2
  • Mfr. Model # 6XKE2
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Frame Colour Black
  • Item Safety Glasses
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Clear
  • Standards ANSI Z87.1
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style 4-Position Telescoping
  • Temple Colour Black
  • Gender Unisex
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Eyewear Frame Style Half-Frame
  • Series Journey(TM)
  • Primary Frame Color Black
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list