Skip Content
SAFETY GLASSES,CLEAR,ANTFG,SCRTCH-R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY GLASSES,CLEAR,ANTFG,SCRTCH-R

RADIANS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XKD2
  • Mfr. Model # 6XKD2
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Clear
  • Standards ANSI Z87.1
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • Temple Colour Clear
  • UV Protection 99.9%
  • Gender Unisex
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Series Mirage(TM)
  • Primary Frame Color Clear
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list