SAFETY GLASSES,BLUE MIRROR,SCRTCH-R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY GLASSES,BLUE MIRROR,SCRTCH-R

RADIANS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XKF7
  • Mfr. Model # 6XKF7
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Material Polycarbonate
  • Lens Colour Blue Mirror
  • Lens Coating Scratch-Resistant
  • Frame Colour Blue Mirror
  • Standards ANSI Z87.1
  • UV Protection 99.9%
  • Temple Colour Black
  • Lens Material Polycarbonate
  • Gender Unisex
  • Photochromatic Lens No
  • Primary Lens Color Blue
  • Eyewear Size Universal
  • Series Rad-Sequel(TM)
  • Primary Frame Color Blue
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list