SAFETY GLASSES BLU FRAME/SMK LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY GLASSES BLU FRAME/SMK LENS

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIEP310BLS
  • Mfr. Model # EP310BLS
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2519
  • Shipping Weight 0.065 lbs

Product Details

The Cyclone II Series Safety Glasses. The lenses are protected with 4A coating: anti-fog, anti-scratch, anti-UV 99.9%, anti-static. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3-07 standards. Blue frame, straight temples. Lens and tint coat

Technical Specs

  • Item Safety Glasses
  • Series Cyclone EP310
  • Frame Colour Blue
  • Standards CSA Z94.3-7, ANSI Z87.1
  • Lens Colour Smoke
  • UV Protection 99.9%
  • Temple Style Straight
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list