SAFETY GLASSES BLU FRAME/AMB LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY GLASSES BLU FRAME/AMB LENS

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIEP310BLA
  • Mfr. Model # EP310BLA
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2519
  • Shipping Weight 0.65 lbs

Product Details

The Cyclone II Series Safety Glasses. The lenses are protected with 4A coating: anti-fog, anti-scratch, anti-UV 99.9%, anti-static. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3-07 standards. Blue frame, straight temples. Lens and tint coat

Technical Specs

  • Item Safety Glasses
  • Frame Colour Blue
  • Series Cyclone EP310
  • Lens Colour Amber
  • UV Protection 99.9%
  • Standards CSA Z94.3-7, ANSI Z87.1
  • Temple Style Straight
  • Primary Lens Color Amber

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list