SAFETY GLASSES BLK FRAME/SMK LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY GLASSES BLK FRAME/SMK LENS

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIEP310BS
  • Mfr. Model # EP310BS
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2519
  • Shipping Weight 2.11 lbs

Product Details

The Cyclone II Series Safety Glasses. The lenses are protected with 4A coating: anti-fog, anti-scratch, anti-UV 99.9%, anti-static. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3-07 standards. Black frame, straight temples. Lens and tint coa

Technical Specs

  • Item Safety Glasses
  • Series Cyclone EP310
  • Lens Colour Smoke
  • Frame Colour Black
  • Standards CSA Z94.3-7, ANSI Z87.1
  • UV Protection 99.9%
  • Temple Style Straight
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list