Skip Content
SAFETY GLASSES,ANTI-FOG,UNISEX,PLYCRBNTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY GLASSES,ANTI-FOG,UNISEX,PLYCRBNTE

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTS1102SGAF-KT
  • Mfr. Model # S1102SGAF-KT
  • UNSPSC # 46181803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.105 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black/Blue
  • Lens Coating Anti-Fog
  • Lens Colour Gray
  • Includes Foam Gasket, Strap
  • Series Solus 1000
  • Standards ANSI Z87.1, CSA Z94.3
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • Temple Style Spatula
  • Gender Unisex
  • UV Protection 99.9%
  • Temple Colour Black/Blue
  • Metal Detectable No
  • Foam Lined No
  • Primary Frame Color Blue
  • X-Ray Detectable No
  • Polarized Lens No
  • Primary Lens Color Gray
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Photochromatic Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list