Skip Content
SAFETY GLASSES AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY GLASSES AMBER

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIEP750A
  • Mfr. Model # EP750A
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2520
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Amber
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Standards CSA Z94.3-7, ANSI Z87.1
  • Frame Material Polycarbonate
  • Lens Colour Amber
  • Lens Material Polycarbonate
  • Temple Style EZ-ON Temple System
  • UV Protection 99.9%
  • Temple Colour Black
  • Series OTG Extra EP750
  • Primary Lens Color Amber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list