SAFETY GLASSES AMBER /W GASKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY GLASSES AMBER /W GASKET

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIEP650GA
  • Mfr. Model # EP650GA
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2520
  • Shipping Weight 0.05 lbs

Technical Specs

  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Frame Colour Amber
  • Item Safety Glasses
  • Lens Colour Amber
  • Frame Material Polycarbonate
  • Standards CSA Z94.3-7, ANSI Z87.1
  • Lens Material Polycarbonate
  • Temple Style EZ-ON Temple System, Curve Dual Lens
  • Temple Colour Black
  • UV Protection 99.9%
  • Series Fusion EP650
  • Frame Design Twinlens
  • Primary Lens Color Amber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list