!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOMINATOR X-RAY DETECTABLE SAFETY GLASSES, UV PROTECTION/SCRATCH-RESISTANT, GREY, PC/RUBBER

DOMINATOR X-RAY DETECTABLE SAFETY GLASSES, UV PROTECTION/SCRATCH-RESISTANT, GREY, PC/RUBBER

MCR SAFETY

DOMINATOR X-RAY DETECTABLE SAFETY GLASSES, UV PROTECTION/SCRATCH-RESISTANT, GREY, PC/RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOMINATOR X-RAY DETECTABLE SAFETY GLASSES, UV PROTECTION/SCRATCH-RESISTANT, GREY, PC/RUBBER

DOMINATOR X-RAY DETECTABLE SAFETY GLASSES, UV PROTECTION/SCRATCH-RESISTANT, GREY, PC/RUBBER

MCR SAFETY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MSFDM1319
  • Mfr. Model # DM1319
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

The Dominator(TM) safety glasses have gun-metal-coloured temples, made of thermoplastic rubber, with a wire core, and they are x-ray detectable. These glasses are made from polycarbonate, with unisex, half-frames, and clear, scratch-resistant lenses that protect from 99.9% of UV rays. The lenses are indoor/outdoor mirrors.

Technical Specs

  • Adjustable Nose Piece Yes
  • Arm Colour Gunmetal
  • Eyewear Size M
  • Frame Material Polycarbonate
  • Includes Anti-Fog Lens Coating No
  • Includes No Lens Coatings No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Coating Scratch Resistant
  • Lens Material Polycarbonate
  • Series Dominator(TM)
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Material Polycarbonate
  • Frame Colour Grey
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Padded Nose Piece Yes
  • Item Safety Glasses
  • Lens Colour Indoor/Outdoor Mirror
  • Photochromatic Lens No
  • Standards CSA/ANSI/MCEPS

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list