Skip Content
SAFETY FLOOR TREAD,4 IN X 60 IN ROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY FLOOR TREAD,4 IN X 60 IN ROL

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8ELE1
  • Mfr. Model # 8ELE1
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Black
  • Item Safety Tread 60 Ft Roll
  • Length 60 ft.
  • Width 4"
  • Material PVC Liner
  • Pattern Solid
  • Adhesive Acrylic
  • Shape Continuous Roll
  • Legend No Legend
  • Adhesive Material Acrylic
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Die Cut No
  • Standards OSHA 1910.24, 1910.26, ANSI B101.1
  • Grit Material Silicon Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list