SAFETY EYWR, BLK FR, CLR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY EYWR, BLK FR, CLR LENS

PSP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSB8110D
  • Mfr. Model # SB8110D
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2516
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Safety Eyewear
  • Size Universal
  • Frame Colour Black
  • Lens Colour Clear
  • Frame Material Nylon
  • Standards MIL-PRF 32432
  • Temple Style Straight-Back Flexible
  • UV Protection 99%
  • Temple Colour Black
  • Lens Material Polycarbonate
  • Gender Unisex
  • Frame Design Half-Frame
  • Includes Rubber nose piece
  • Lens Coating Scratch-Resistant
  • Series Ionix
  • Metal Detectable Yes
  • Primary Frame Color Black
  • Foam Lined No
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list