Skip Content
SAFETY EYWR, BLK FR, CLR ANTI-FOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY EYWR, BLK FR, CLR ANTI-FOG

PSP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSB8110DT
  • Mfr. Model # SB8110DT
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2516
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Safety Eyewear
  • Size Universal
  • Frame Material Nylon
  • Frame Colour Black
  • Lens Colour Clear
  • Lens Coating Anti-Fog
  • Standards MIL-PRF 32432
  • UV Protection 99%
  • Lens Material Polycarbonate
  • Temple Style Straight-Back Flexible
  • Gender Unisex
  • Temple Colour Black
  • Frame Design Half-Frame
  • Includes Rubber nose piece
  • Series Ionix
  • Foam Lined No
  • Metal Detectable Yes
  • Primary Frame Color Black
  • Primary Lens Color Clear
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List