Skip Content
SAFETY EYE/FACE WASH, CABINET MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY EYE/FACE WASH, CABINET MOUNT

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19-270E
  • Mfr. Model # S19-270E
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Assembled/Unassembled Assembled
  • Eye Wash Covering No
  • Spray Head Material ABS Plastic
  • ANSI Compliant Yes
  • ADA Compliance No
  • Eye Wash and Shower Mounting Deck/Wall
  • Item Eye/Face Wash
  • Colour Silver
  • Depth 5-5/8"
  • Includes Pop Off Dust Covers, Identification Sign and Inspection Tag
  • Height 12-7/8"
  • Width 14-1/4"
  • Fitting Material Chrome Plated Brass
  • Standards ANSI Z358.1-2014
  • Valve Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Eye Wash Bowl Material No Bowl
  • Pipe Material Galvanized Steel w/Safety Yellow Coating
  • Eye Wash Activates By Swing
  • Head Dia. 2-1/4"
  • Number of Heads 2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List