SAFETY EYE/FACE WASH, CABINET MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY EYE/FACE WASH, CABINET MOUNT

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19-270C
  • Mfr. Model # S19-270C
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Silver
  • Depth 5-5/8""
  • Height 12-7/8"
  • Item Eyewash
  • Includes Pop Off Dust Covers, Identification Sign and Inspection Tag
  • Width 14-1/4"
  • Fitting Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Valve Material Chrome Plated Brass
  • Standards ANSI Z358.1-2004
  • Pipe Material Galvanized Steel w/Safety Yellow Coating
  • Eye Wash Bowl Material Stainless Steel
  • Head Dia. 1-1/2"
  • Eye Wash Activates By Swing Out
  • Number of Heads 2
  • Assembled/Unassembled Assembled
  • ANSI Compliant Yes
  • Spray Head Material Chrome Plated Brass
  • Eye Wash Covering No
  • ADA Compliance No
  • Eye Wash and Shower Mounting Deck

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list