Skip Content
SAFETY ENCLOSURE EXPANSION SET,70.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY ENCLOSURE EXPANSION SET,70.5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2NAA1
  • Mfr. Model # 2NAA1
  • UNSPSC # 23152204
  • CATALOGUE PAGE # 661
  • Shipping Weight 31.0 lbs

Product Details

Safety enclosure expansion set 2 pc, length 70 1/2 in, width 33 in, thickness 1/8 in, melting temperature. Range 250-310 c, function for creating machine safety areas, perimeter guarding, temporary guarding, blocking out service machines or areas undergoing maintenance and reducing machine noise, features two panel complete set, aluminum frame 16-1/2 in W x 70-1/2 in H, upper panel polycarbonate, lower panel fireproof board.

Technical Specs

  • Features Two Panel Complete Set, Aluminum Frame 16 1/2" W x 70 1/2" H, Upper Panel Lexan, Lower Panel Fireproof Board
  • Height 70-1/2"
  • Length 70-1/2"
  • Item Safety Enclosure Expansion Set
  • Width 33"
  • Function For Creating Machine Safety Areas, Perimeter Guarding, Temporary Guarding, Blocking Out Service Machines or Areas Undergoing Maintenance and Reducing Machine Noise
  • Thickness 1/8"
  • Melting Temp. Range (F) 482 Degrees - 590 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list